Switchpack RecpRated 20A 120V - Bulk10

Item #: 1264881
Cat #: SP-R-20-120
UPC: 080083718184
Sign In or Register to view pricing and more.
Documents & Guides
Switchpack RecpRated 20A 120V - Bulk10

Overview

Switchpack RecpRated 20A 120V - Bulk10
The Receptacle Rated Switchpack includes a 20A relay for ON/OFF control of connected outlets. The Receptacle Rated Switchpack connects to the Greengate Room Controller, DLVP power module, or any standard Greengate Occupancy Sensor. The Receptacle Rated Switchpack provides energy efficient control of receptacles.
Also known as: 080083718184, SP-R-20-120

Specifications

Type: Switch Pack
Volts DC: 24
Volts AC: 120
Amps: 20
Type: Switch Pack
Volts AC: 120
Volts DC: 24
Amps: 20

Customer Reviews

No reviews for this product
(0)