Switch Toggle SP 20A 120/277V B/Swire WH
Item #:
398259
Cat #:
CSB120W
UPC:
032664559068
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Back and side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Overview
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Back and side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Commercial Grade - AC Quiet Switches Back & Side Wire. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Side wire and back wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Tri-combination slot/PhillipsRobertson head mounting and terminal screws ease installation with power screwdrivers.
Also known as: 032664559068, CSB120W
Specifications
Mounting: | Flush, Wall |
Type: | Commercial Grade |
Amps: | 20 |
Poles: | 1 |
Color: | White |
Material: | PVC |
Allowable Gauge Range: | 14 - 10 |
Mounting: | Flush, Wall |
Amps: | 20 |
Color: | White |
Allowable Gauge Range: | 14 - 10 |
Type: | Commercial Grade |
Poles: | 1 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)