1-Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
Item #:
51747
Cat #:
CS120-2W
UPC:
078477815748
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - White
Overview
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - White
Leviton® commercial specification grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton® offers a large selection of 15 and 20 A commercial switches, available in a wide variety of colors, wiring options and other features.
Also known as: 078477815748, CS120-2W, SNAP SWITCH
Specifications
Volts AC: | 120/277 |
Amps: | 20 |
Poles: | 1 |
Material: | Thermoplastic, Nylon |
Color: | White |
Volts AC: | 120/277 |
Poles: | 1 |
Color: | White |
Amps: | 20 |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)