Toggle Switch, 20A, 120/277V, 3P, Brown

Item #: 401633
Cat #: ACD203
UPC: 785007320305
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 20 Amp, 120/277 VAC, 3 Pole, Screw Terminal, Brown

Overview

Toggle Switch, 20 Amp, 120/277 VAC, 3 Pole, Screw Terminal, Brown
Also known as: 785007320305, ACD203

Specifications

Color: Brown
Material: Thermoplastic
Color: Brown
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)