Despard Switches

17 Found
Pass & Seymour

3 Amp, 24V AC/DC, Despard Interchangeable, Ivory

Item #: 85038
CAT #: 1091-I
UPC: 785007200157
Sign In or Register to view pricing and more.
Pass & Seymour

Toggle Switch, 20A, 120/277V, 3P, Brown

Item #: 401633
CAT #: ACD203
UPC: 785007320305
Sign In or Register to view pricing and more.
Pass & Seymour

PS 7842-MD 40A 2P SNGL PH AC MOTOR

Item #: 915763
CAT #: 7842-MD
UPC: 785007267716
Sign In or Register to view pricing and more.
Pass & Seymour

PASACD3I 3WAY

Item #: 218036
CAT #: ACD3-I
UPC: 785007310313
Sign In or Register to view pricing and more.
Pass & Seymour

SW DES 15A120/277V 3W SCR TER WH

Item #: 218035
CAT #: ACD3-W
UPC: 785007310368
Sign In or Register to view pricing and more.
Pass & Seymour

3 WAY DESPARD SWITCH

Item #: 244104
CAT #: ACD203-I
UPC: 785007320312
Sign In or Register to view pricing and more.
Pass & Seymour

Sw Des 15a120/277v 3way Scr Term

Item #: 281519
CAT #: ACD3
UPC: 785007310306
Sign In or Register to view pricing and more.
Pass & Seymour

40A 3P 3 PH AC MOTOR DISCONNET

Item #: 972250
CAT #: 7843-MD
UPC: 785007267723
Sign In or Register to view pricing and more.
Pass & Seymour

60A MANUAL CONTROLLER 2P 600VAC

Item #: 623787
CAT #: 7862
UPC: 785007078626
Sign In or Register to view pricing and more.
Pass & Seymour

15 Amp, 120/277 Volt, Despard Toggle, White

Item #: 401631
CAT #: ACD1-W
UPC: 785007310177
Sign In or Register to view pricing and more.
Pass & Seymour

P&s Acd201-i Sw Des 20a120/277v 1p

Item #: 268203
CAT #: ACD201-I
UPC: 785007320114
Sign In or Register to view pricing and more.
Pass & Seymour

3 Amp, 24V AC/DC, Despard Interchangeable, White

Item #: 236073
CAT #: 1091-W
UPC: 785007200188
Sign In or Register to view pricing and more.
Pass & Seymour

Toggle Switch, 15A, 120/277V, 1P, Brown

Item #: 142411
CAT #: ACD1
UPC: 785007310108
Sign In or Register to view pricing and more.
Pass & Seymour

15 Amp, 120/277 Volt, Despard Toggle, Ivory

Item #: 79410
CAT #: ACD1-I
UPC: 785007310115
Sign In or Register to view pricing and more.
Pass & Seymour

Toggle Switch, 20A, 120/277V, 1P, Brown

Item #: 111320
CAT #: ACD201
UPC: 785007320107
Sign In or Register to view pricing and more.
Pass & Seymour

P&s 1091-kgry Sw Dsp Key Mom Ct 3a

Item #: 514654
CAT #: 1091-KGRY
UPC:
Sign In or Register to view pricing and more.
Pass & Seymour

3 Amp, 24V AC/DC, Despard Interchangeable, Ivory

3 Amp, 24V AC/DC, Toggle Switch, Despard Interchangeable Type, SPDT, Momentary Contact, Circuit Functions: On Off, 1/4" Quick Connect Terminal - Ivory.
Item #: 85038
CAT #: 1091-I
UPC: 785007200157
Sign In or Register to view pricing and more.
Pass & Seymour

Toggle Switch, 20A, 120/277V, 3P, Brown

Toggle Switch, 20 Amp, 120/277 VAC, 3 Pole, Screw Terminal, Brown
Item #: 401633
CAT #: ACD203
UPC: 785007320305
Sign In or Register to view pricing and more.
Pass & Seymour

PS 7842-MD 40A 2P SNGL PH AC MOTOR

PS 7842-MD 40A 2P SNGL PH AC MOTOR DISCONNET
Item #: 915763
CAT #: 7842-MD
UPC: 785007267716
Sign In or Register to view pricing and more.
Pass & Seymour

PASACD3I 3WAY

PASACD3I 3WAY
Item #: 218036
CAT #: ACD3-I
UPC: 785007310313
Sign In or Register to view pricing and more.
Pass & Seymour

SW DES 15A120/277V 3W SCR TER WH

Special Purpose Devices - Despard Toggle Switch Screw Terminal, 3-Way15A 120/277V, White
Item #: 218035
CAT #: ACD3-W
UPC: 785007310368
Sign In or Register to view pricing and more.
Pass & Seymour

3 WAY DESPARD SWITCH

20A 125V 3-Way Despard Switch Ivory
Item #: 244104
CAT #: ACD203-I
UPC: 785007320312
Sign In or Register to view pricing and more.
Pass & Seymour

Sw Des 15a120/277v 3way Scr Term

Pas Acd3 3wy15a 120/277v Desp ard Sw
Item #: 281519
CAT #: ACD3
UPC: 785007310306
Sign In or Register to view pricing and more.
Pass & Seymour

40A 3P 3 PH AC MOTOR DISCONNET

Three Pole, Three Phase Switch (7843), Canada Only Motor Disconnect. 40 amps, 600 volts.
Item #: 972250
CAT #: 7843-MD
UPC: 785007267723
Sign In or Register to view pricing and more.
Pass & Seymour

60A MANUAL CONTROLLER 2P 600VAC

Manual Control Switch 2pole 60amp 600volt
Item #: 623787
CAT #: 7862
UPC: 785007078626
Sign In or Register to view pricing and more.
Pass & Seymour

15 Amp, 120/277 Volt, Despard Toggle, White

15 Amp, 120/277 Volt, Toggle Switch, Despard Type, SPST, Maintained Contact, Circuit Functions: On Off, Screw Terminal - White.
Item #: 401631
CAT #: ACD1-W
UPC: 785007310177
Sign In or Register to view pricing and more.
Pass & Seymour

P&s Acd201-i Sw Des 20a120/277v 1p

PAS ACD201-I SW DES 20A120/27
Item #: 268203
CAT #: ACD201-I
UPC: 785007320114
Sign In or Register to view pricing and more.
Pass & Seymour

3 Amp, 24V AC/DC, Despard Interchangeable, White

3 Amp, 24V AC/DC, Toggle Switch, Despard Interchangeable Type, SPDT, Momentary Contact, Circuit Functions: On Off, 1/4" Quick Connect Terminal - White.
Item #: 236073
CAT #: 1091-W
UPC: 785007200188
Sign In or Register to view pricing and more.
Pass & Seymour

Toggle Switch, 15A, 120/277V, 1P, Brown

Toggle Switch, 15 Amp, 120/277 VAC, 1 Pole, Screw Terminal, Brown
Item #: 142411
CAT #: ACD1
UPC: 785007310108
Sign In or Register to view pricing and more.
Pass & Seymour

15 Amp, 120/277 Volt, Despard Toggle, Ivory

15 Amp, 120/277 Volt, Toggle Switch, Despard Type, SPST, Maintained Contact, Circuit Functions: On Off, Screw Terminal - Ivory.
Item #: 79410
CAT #: ACD1-I
UPC: 785007310115
Sign In or Register to view pricing and more.
Pass & Seymour

Toggle Switch, 20A, 120/277V, 1P, Brown

Toggle Switch, 20 Amp, 120/277 VAC, 1 Pole, Screw Terminal, Brown
Item #: 111320
CAT #: ACD201
UPC: 785007320107
Sign In or Register to view pricing and more.
Pass & Seymour

P&s 1091-kgry Sw Dsp Key Mom Ct 3a

PAS 1091-KGRY SPDT 24VAC/DC KEY LOCK
Item #: 514654
CAT #: 1091-KGRY
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
17 Items found