4-Way Illuminated Decora Rocker Switch, 15A, 120/277V, Ivory
Item #:
47113
Cat #:
5614-2I
UPC:
078477938683
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Lighted Handle - Illuminated Off 4-way AC Quiet Switch, Residential Grade, GROUNDING, Quickwire Push-in & Side Wired, - Ivory
Overview
15 Amp, 120/277 Volt, Decora Rocker Lighted Handle - Illuminated Off 4-way AC Quiet Switch, Residential Grade, GROUNDING, Quickwire Push-in & Side Wired, - Ivory
Also known as: 078477938683, 5614-2I
Specifications
Type: | Grounding, Residential Grade, 4-Way, Illuminated Off, Decora |
Volts AC: | 120, 277 |
Amps: | 15 |
Family / Style: | Decora |
Color: | Ivory |
Type: | Grounding, Residential Grade, 4-Way, Illuminated Off, Decora |
Amps: | 15 |
Color: | Ivory |
Volts AC: | 120, 277 |
Family / Style: | Decora |
Customer Reviews
No reviews for this product
(0)