15 Amp Illuminated Toggle Switches

51 Found
Leviton

Single-Pole Lighted Handle Switch, 15A, 120V, Clear, LIT WHEN OFF

Item #: 43993
CAT #: 1201-LHC
UPC: 078477240519
Sign In or Register to view pricing and more.
Leviton

3-Way Lighted Handle Toggle Switch, 15A, 120V, White, LIT WHEN OFF

Item #: 43420
CAT #: 1203-LHW
UPC: 078477239452
Sign In or Register to view pricing and more.
Leviton

Single-Pole Pilot Light Toggle Switch, 15A, 120V, Red, LIT WHEN ON

Item #: 42956
CAT #: 1201-PLR
UPC: 078477223529
Sign In or Register to view pricing and more.
Pass & Seymour

Pilot Light Switch, 15A, Ivory, Red, Lighted when ON

Item #: 113728
CAT #: PS15AC1-RPL
UPC: 785007195804
Sign In or Register to view pricing and more.
Leviton

Single-Pole Pilot Light Toggle Switch, 15A, 120V, Clear, LIT WHEN ON

Item #: 42935
CAT #: 1201-PLC
UPC: 078477224410
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Switch Duplex Comb SP/PL 15A 120V WH

Item #: 104461
CAT #: 277W-BOX
UPC: 032664750335
Sign In or Register to view pricing and more.
Leviton

3-Way Lighted Handle Toggle Switch, 15A, 120V, Clear, LIT WHEN OFF

Item #: 443138
CAT #: 1203-LHC
UPC: 078477239445
Sign In or Register to view pricing and more.
Leviton

Single-Pole Lighted Handle Switch, 15A, 120V, Clear, LIT WHEN OFF

Item #: 1029094
CAT #: 1461-LC
UPC:
Sign In or Register to view pricing and more.
Leviton

Single-Pole Lighted Handle Switch, 15A, 120V, White, LIT WHEN OFF

Item #: 46112
CAT #: 5501-LHW
UPC: 078477822302
Sign In or Register to view pricing and more.
Leviton

3-Way Pilot Light Toggle Switch, 15A, 120V, Clear, LIT WHEN ON

Item #: 44938
CAT #: 1203-PLC
UPC: 078477250013
Sign In or Register to view pricing and more.
Leviton

Single-Pole Lighted Handle Switch, 15A, 120V, Ivory, LIT WHEN OFF

Item #: 46494
CAT #: 5501-LHI
UPC: 078477789889
Sign In or Register to view pricing and more.
Leviton

3-Way Pilot Light Toggle Switch, 15A, 120V, Red, LIT WHEN ON

Item #: 46673
CAT #: 1203-PLR
UPC: 078477781296
Sign In or Register to view pricing and more.
Leviton

Single-Pole Lighted Handle Switch, 15A, 120V, Green, LIT WHEN OFF

Item #: 471055
CAT #: 1461-GLW
UPC: 078477844366
Sign In or Register to view pricing and more.
Pass & Seymour

P&S PS15AC1 15A 120/277VAC B+S WIRE

Item #: 113527
CAT #: PS15AC1
UPC: 785007196504
Sign In or Register to view pricing and more.
Pass & Seymour

15A 120/277VAC B+S WIRE 3W SW BN

Item #: 527056
CAT #: PS15AC3
UPC: 785007196542
Sign In or Register to view pricing and more.
Pass & Seymour

Pilot Light Switch, 15 Amp, 120 Volt, Clear

Item #: 135076
CAT #: PS15AC1-CPL
UPC: 785007195798
Sign In or Register to view pricing and more.
Leviton

Single-Pole Lighted Handle Switch, 15A, 120V, Clear, LIT WHEN OFF

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated Off Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Clear
Item #: 43993
CAT #: 1201-LHC
UPC: 078477240519
Sign In or Register to view pricing and more.
Leviton

3-Way Lighted Handle Toggle Switch, 15A, 120V, White, LIT WHEN OFF

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - White
Item #: 43420
CAT #: 1203-LHW
UPC: 078477239452
Sign In or Register to view pricing and more.
Leviton

Single-Pole Pilot Light Toggle Switch, 15A, 120V, Red, LIT WHEN ON

15 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red.
Item #: 42956
CAT #: 1201-PLR
UPC: 078477223529
Sign In or Register to view pricing and more.
Pass & Seymour

Pilot Light Switch, 15A, Ivory, Red, Lighted when ON

Pilot Lighted Switch, Lighted when ON, 15 Amp, 120 Volt, Single Pole, Thermoplastic Toggle, Grounding Terminal, Urea Body, Nylon Cover, Steel Strap, Clear.
Item #: 113728
CAT #: PS15AC1-RPL
UPC: 785007195804
Sign In or Register to view pricing and more.
Leviton

Single-Pole Pilot Light Toggle Switch, 15A, 120V, Clear, LIT WHEN ON

15 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Clear.
Item #: 42935
CAT #: 1201-PLC
UPC: 078477224410
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Switch Duplex Comb SP/PL 15A 120V WH

Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Item #: 104461
CAT #: 277W-BOX
UPC: 032664750335
Sign In or Register to view pricing and more.
Leviton

3-Way Lighted Handle Toggle Switch, 15A, 120V, Clear, LIT WHEN OFF

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated Off 3-Way AC Quiet Switch,Industrial Grade, Self Grounding, Back & Side Wired, - Clear
Item #: 443138
CAT #: 1203-LHC
UPC: 078477239445
Sign In or Register to view pricing and more.
Leviton

Single-Pole Lighted Handle Switch, 15A, 120V, Clear, LIT WHEN OFF

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Clear
Item #: 1029094
CAT #: 1461-LC
UPC:
Sign In or Register to view pricing and more.
Leviton

Single-Pole Lighted Handle Switch, 15A, 120V, White, LIT WHEN OFF

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated Off Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired, - White
Item #: 46112
CAT #: 5501-LHW
UPC: 078477822302
Sign In or Register to view pricing and more.
Leviton

3-Way Pilot Light Toggle Switch, 15A, 120V, Clear, LIT WHEN ON

15 Amp, 120 Volt, Toggle Pilot Light - Illuminated On - Req. Neutral 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Clear
Item #: 44938
CAT #: 1203-PLC
UPC: 078477250013
Sign In or Register to view pricing and more.
Leviton

Single-Pole Lighted Handle Switch, 15A, 120V, Ivory, LIT WHEN OFF

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory
Item #: 46494
CAT #: 5501-LHI
UPC: 078477789889
Sign In or Register to view pricing and more.
Leviton

3-Way Pilot Light Toggle Switch, 15A, 120V, Red, LIT WHEN ON

15 Amp, 120 Volt, Toggle Pilot Light - Illuminated On - Req. Neutral 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Red
Item #: 46673
CAT #: 1203-PLR
UPC: 078477781296
Sign In or Register to view pricing and more.
Leviton

Single-Pole Lighted Handle Switch, 15A, 120V, Green, LIT WHEN OFF

15 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Clear Light, White Toggle
Item #: 471055
CAT #: 1461-GLW
UPC: 078477844366
Sign In or Register to view pricing and more.
Pass & Seymour

P&S PS15AC1 15A 120/277VAC B+S WIRE

PAS PS15AC1 15A 120/277VAC B+
Item #: 113527
CAT #: PS15AC1
UPC: 785007196504
Sign In or Register to view pricing and more.
Pass & Seymour

15A 120/277VAC B+S WIRE 3W SW BN

3wayToggleSwitch, Back and, Side Wire, 15amp 120/277volt, Brown
Item #: 527056
CAT #: PS15AC3
UPC: 785007196542
Sign In or Register to view pricing and more.
Pass & Seymour

Pilot Light Switch, 15 Amp, 120 Volt, Clear

Pilot Lighted Switch, Lighted when ON, 15 Amp, 120 Volt, Single Pole, Thermoplastic Toggle, Grounding Terminal, Urea Body, Nylon Cover, Steel Strap, Clear.
Item #: 135076
CAT #: PS15AC1-CPL
UPC: 785007195798
Sign In or Register to view pricing and more.
Page 1 of 4
51 Items found