1-Pole Decora Pilot Switch, 20A, 120V, 1/2HP, Almond, Lit When ON

Item #: 47232
Cat #: 5628-2T
UPC: 078477271094
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120 Volt, Decora Plus Rocker Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Light Almond

Overview

20 Amp, 120 Volt, Decora Plus Rocker Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Light Almond
Decora Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes: single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.
Also known as: 078477271094, 5628-2T

Specifications

Type: Grounding, Illuminated On, Residential Grade, Rocker Switch, Decora, Pilot Light
Color: Light Almond
Volts AC: 120
Amps: 20
Poles: 1
Family / Style: Decora
Type: Grounding, Illuminated On, Residential Grade, Rocker Switch, Decora, Pilot Light
Volts AC: 120
Poles: 1
Color: Light Almond
Amps: 20
Family / Style: Decora

Customer Reviews

No reviews for this product
(0)