Illuminated Decora Switch, 1-Pole, 20A, 120V, Lt Almond, LIT WHEN OFF

Item #: 441899
Cat #: 5631-2T
UPC: 078477271148
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp-120 Volt AC Single-Pole Back And Side Wired Illuminated (illuminated When Load Is Off-does Not Require A Neutral Wire), Light Almond

Overview

20 Amp-120 Volt AC Single-Pole Back And Side Wired Illuminated (illuminated When Load Is Off-does Not Require A Neutral Wire), Light Almond
Decora® brand Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes: single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.
Also known as: 078477271148, 5631-2T

Specifications

Type: Grounding, Commercial Grade, Illuminated Off, Rocker Switch, Decora
Color: Light Almond
Volts AC: 120
Amps: 20
Poles: 1
Family / Style: Decora
Type: Grounding, Commercial Grade, Illuminated Off, Rocker Switch, Decora
Volts AC: 120
Poles: 1
Color: Light Almond
Amps: 20
Family / Style: Decora

Customer Reviews

No reviews for this product
(0)