Single-Pole Toggle Switch, 15A, 120/277V, White, Industrial Grade
Item #:
50075
Cat #:
1201-2W
UPC:
078477240588
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - White.
Overview
15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - White.
15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, White
Also known as: 078477240588, 1201-2W
Specifications
Type: | Toggle Switch, Industrial Grade, Self-Grounding |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Color: | White |
Type: | Toggle Switch, Industrial Grade, Self-Grounding |
Poles: | 1 |
Color: | White |
Volts AC: | 120, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)