Switch Toggle 3-Way 15A 120V Grd LA

Item #: 109380
Cat #: 1303-7LA
UPC: 032664750922
Sign In or Register to view pricing and more.
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side wire, push wire, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Overview

Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side wire, push wire, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Cooper Wiring Devices’ Standard Grade switches are the industry’s finest toggle switches for use in residential and light commercial applications. Unique features such as longer, wider mounting straps, built‑in wire strippers and wire looping aids make these switches fast and easy to install.
Also known as: 032664750922, 1303-7LA

Specifications

Type: 3-Way
Color: Light Almond
Type: 3-Way
Color: Light Almond

Customer Reviews

No reviews for this product
(0)