15 Amp Industrial Grade Toggle Switches

135 Found
Eaton Arrow Hart

Switch Toggle 3-Way 15A 120V Grd WH

Item #: 91320
CAT #: 1303-7W
UPC: 032664750908
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole Switch, 15A, 120-277V AC, Brown, Industrial Grade

Item #: 53655
CAT #: HBL1201
UPC: 783585430003
Sign In or Register to view pricing and more.
Leviton

Single-Pole Toggle Switch, 15A, 120/277V, White, Industrial Grade

Item #: 50075
CAT #: 1201-2W
UPC: 078477240588
Sign In or Register to view pricing and more.
Leviton

Maintained Switch, 1-Pole, Double Throw, Center OFF, 15A, White

Item #: 46254
CAT #: 1281-W
UPC: 078477880593
Sign In or Register to view pricing and more.
Leviton

Single-Pole Toggle Switch, 15A, 120/277V, Brown, Industrial Grade

Item #: 51435
CAT #: 1201-2
UPC: 078477240564
Sign In or Register to view pricing and more.
Leviton

Momentary Toggle Switch, 1-Pole, Double Throw, Center OFF, 15A, White

Item #: 46020
CAT #: 1256-W
UPC: 078477880579
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole Toggle Switch, 15A, Ivory

Item #: 53633
CAT #: HBL1201I
UPC: 783585430041
Sign In or Register to view pricing and more.
Leviton

Double-Pole Toggle Switch, 15A, 120/277V, Brown, Industrial Grade

Item #: 337824
CAT #: 1202-2
UPC: 078477241097
Sign In or Register to view pricing and more.
Leviton

Single-Pole Toggle Switch, 15A, 120/277V, Gray, Industrial Grade

Item #: 50523
CAT #: 1201-2GY
UPC: 078477240663
Sign In or Register to view pricing and more.
Leviton

Single-Pole Toggle Switch, 15A, 120/277V, Ivory, Industrial Grade

Item #: 51417
CAT #: 1201-2I
UPC: 078477240571
Sign In or Register to view pricing and more.
Leviton

Momentary Toggle Switch, Ivory

Item #: 51513
CAT #: 1256-I
UPC: 078477165652
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole Switch, 15A, 120-277V, Ivory, Heavy Duty

Item #: 116552
CAT #: 1201I
UPC: 783585835167
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Industrial Grade, Toggle Switches, General AC, Three Way, 15A120/27

Item #: 53698
CAT #: HBL1203
UPC: 783585430225
Sign In or Register to view pricing and more.
Leviton

Double-Pole Toggle Switch, 15A, 120/277V, White, Industrial Grade

Item #: 256882
CAT #: 1202-2W
UPC: 078477241646
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole, 15A 120/277V AC, Back and Side Wired, White Toggle

Item #: 53736
CAT #: HBL1201W
UPC: 783585430140
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

3-Position Switch, Momentary Contact, 15A, 120/277V, Ivory

Item #: 80100
CAT #: HBL1556I
UPC: 783585432786
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Switch Toggle 3-Way 15A 120V Grd WH

Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Back, side, and push wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Item #: 91320
CAT #: 1303-7W
UPC: 032664750908
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole Switch, 15A, 120-277V AC, Brown, Industrial Grade

Single Pole Switch, 15A, 120-277V AC, Brown, Industrial Grade, Back & Side Wired
Item #: 53655
CAT #: HBL1201
UPC: 783585430003
Sign In or Register to view pricing and more.
Leviton

Single-Pole Toggle Switch, 15A, 120/277V, White, Industrial Grade

15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - White.
Item #: 50075
CAT #: 1201-2W
UPC: 078477240588
Sign In or Register to view pricing and more.
Leviton

Maintained Switch, 1-Pole, Double Throw, Center OFF, 15A, White

15 Amp, 120/277 Volt, Toggle Double-Throw Center-OFF Maintained Contact Single-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White
Item #: 46254
CAT #: 1281-W
UPC: 078477880593
Sign In or Register to view pricing and more.
Leviton

Single-Pole Toggle Switch, 15A, 120/277V, Brown, Industrial Grade

15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Brown.
Item #: 51435
CAT #: 1201-2
UPC: 078477240564
Sign In or Register to view pricing and more.
Leviton

Momentary Toggle Switch, 1-Pole, Double Throw, Center OFF, 15A, White

15 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - White
Item #: 46020
CAT #: 1256-W
UPC: 078477880579
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole Toggle Switch, 15A, Ivory

Single Pole Toggle Switch, 15A, 120-277V AC, Industrial Grade, Back & Side Wired, Ivory
Item #: 53633
CAT #: HBL1201I
UPC: 783585430041
Sign In or Register to view pricing and more.
Leviton

Double-Pole Toggle Switch, 15A, 120/277V, Brown, Industrial Grade

15 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Selfgrounding, Back & Side Wired, - Brown
Item #: 337824
CAT #: 1202-2
UPC: 078477241097
Sign In or Register to view pricing and more.
Leviton

Single-Pole Toggle Switch, 15A, 120/277V, Gray, Industrial Grade

15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Gray.
Item #: 50523
CAT #: 1201-2GY
UPC: 078477240663
Sign In or Register to view pricing and more.
Leviton

Single-Pole Toggle Switch, 15A, 120/277V, Ivory, Industrial Grade

15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.
Item #: 51417
CAT #: 1201-2I
UPC: 078477240571
Sign In or Register to view pricing and more.
Leviton

Momentary Toggle Switch, Ivory

15 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory.
Item #: 51513
CAT #: 1256-I
UPC: 078477165652
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole Switch, 15A, 120-277V, Ivory, Heavy Duty

Single Pole Switch, 15A, 120-277V, Ivory, Hubbell-PRO Heavy Duty Industrial Series
Item #: 116552
CAT #: 1201I
UPC: 783585835167
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Industrial Grade, Toggle Switches, General AC, Three Way, 15A120/27

Industrial Grade, Toggle Switches, General AC, Three Way, 15A120/277V AC, Back and Side Wired, Brown
Item #: 53698
CAT #: HBL1203
UPC: 783585430225
Sign In or Register to view pricing and more.
Leviton

Double-Pole Toggle Switch, 15A, 120/277V, White, Industrial Grade

15 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - White.
Item #: 256882
CAT #: 1202-2W
UPC: 078477241646
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole, 15A 120/277V AC, Back and Side Wired, White Toggle

Single Pole, 15A 120/277V AC, Back and Side Wired, White Toggle
Item #: 53736
CAT #: HBL1201W
UPC: 783585430140
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

3-Position Switch, Momentary Contact, 15A, 120/277V, Ivory

3-Position Switch, Momentary Contact, 15A, 120/277V, Ivory Toggle
Item #: 80100
CAT #: HBL1556I
UPC: 783585432786
Sign In or Register to view pricing and more.
Page 1 of 9
135 Items found