Single-Pole Toggle Switch, 20A, 120/277V, Light Almond, Industrial

Item #: 47391
Cat #: 1221-2T
UPC: 078477270721
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Light Almond

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Light Almond
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
Also known as: 078477270721, 1221-2T, motor switch

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Color: Light Almond
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Volts AC: 120, 277
Poles: 1
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)