Toggle Switch, 1-Pole, 20A, 120/277V, Industrial Grade, White

Item #: 49651
Cat #: 1221-2W
UPC: 078477239902
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, White

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, White
20-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, White
Also known as: 078477239902, 1221-2W

Specifications

Volts AC: 120/277
Amps: 20
Poles: 1
Color: White
Volts AC: 120/277
Poles: 1
Amps: 20
Color: White

Customer Reviews

No reviews for this product
(0)