Heavy Duty Single-Pole Switch, 20A, 120/277V, Red, Industrial Grade
Item #:
47962
Cat #:
1221-SR
UPC:
078477239872
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V 2HP at 240V, Extra Heavy-Duty Specification Grade Toggle Single-Pole AC Quiet Switch, Industrial Grade, Grounding, External Clamp-Type Terminals, Back & Side Wired, Red
Overview
20 Amp, 120/277 Volt, 1HP at 120V 2HP at 240V, Extra Heavy-Duty Specification Grade Toggle Single-Pole AC Quiet Switch, Industrial Grade, Grounding, External Clamp-Type Terminals, Back & Side Wired, Red
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
Also known as: 078477239872, 1221-SR
Specifications
Type: | Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding |
Color: | Red |
Volts AC: | 120, 277 |
Amps: | 20 |
Poles: | 1 |
Material: | Thermoplastic, Nylon |
Type: | Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding |
Volts AC: | 120, 277 |
Poles: | 1 |
Color: | Red |
Amps: | 20 |
Material: | Thermoplastic, Nylon |
Customer Reviews
No reviews for this product
(0)