Heavy Duty 3-Way Toggle Switch, 20A, 120/277V, Lt Almond
Item #:
186427
Cat #:
1223-ST
UPC:
078477424322
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade 3-Way Toggle AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Light Almond
Overview
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade 3-Way Toggle AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Light Almond
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
Also known as: 078477424322, 1223-ST
Specifications
Type: | 3-Way, Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding |
Color: | Light Almond |
Volts AC: | 120, 277 |
Amps: | 20 |
Type: | 3-Way, Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding |
Volts AC: | 120, 277 |
Color: | Light Almond |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)