Man Cont 30A 600VAC 3P ST FrontWire BK

Item #: 57324
Cat #: AH7810UD
UPC: 040893006048
Sign In or Register to view pricing and more.
Documents & Guides
Man Cont 30A 600VAC 3P ST FrontWire BK 3006048

Overview

Man Cont 30A 600VAC 3P ST FrontWire BK 3006048
Arrow Hart’s comprehensive offering of industrial grade manual motor control switches are engineered to provide reliable performance in industrial applications.
Also known as: 040893006048, AH7810UD

Specifications

Poles: 3
Color: Black
Amps: 30
Volts AC: 600
Poles: 3
Amps: 30
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)