Double-Pole Toggle Switch, 30A, 120/277V, Ivory, Specification Grade

Item #: 50345
Cat #: 3032-2I
UPC: 078477361924
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.

Overview

30 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.
30 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Back and Side Wired, Ivory
Also known as: 078477361924, 3032-2I

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Poles: 2
Volts AC: 120, 277
Amps: 30
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Material: Thermoplastic
Poles: 2
Amps: 30
Color: Ivory

Customer Reviews

No reviews for this product
(0)