30A, 600V, 3 Pole, 3 Phase, AC Manual Controller

Item #: 964564
Cat #: 7803-MD
UPC: 785007267686
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 600 Volt, 3 Pole 3 phase AC Manual Motor Controller, 20HP, Black

Overview

30 Amp, 600 Volt, 3 Pole 3 phase AC Manual Motor Controller, 20HP, Black
Also known as: 785007267686, 7803-MD

Specifications

Color: Black
Amps: 30
Type: Motor Controller
Volts AC: 600
Color: Black
Type: Motor Controller
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)