1-Pole Locking Maintained Switch, 20A, Double Throw, Blk

Item #: 230153
Cat #: 1285-L
UPC: 078477855119
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle Locking Double-Throw Center-OFF Maintained Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Black

Overview

20 Amp, 120/277 Volt, Toggle Locking Double-Throw Center-OFF Maintained Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Black
Also known as: 078477855119, 1285-L

Specifications

Type: Grounding, Industrial Grade, Grounding Clip, Double Throw, Locking Switch, Momentary, Self-Grounding
Volts AC: 120, 277
Color: Black
Amps: 20
Poles: 1
Material: Thermoplastic, Steel
Type: Grounding, Industrial Grade, Grounding Clip, Double Throw, Locking Switch, Momentary, Self-Grounding
Color: Black
Poles: 1
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic, Steel

Customer Reviews

No reviews for this product
(0)