Single-Pole Locking Switch, 15A, 120/277V, Ivory, Industrial Grade

Item #: 110335
Cat #: 1201-2IL
UPC: 078477358214
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy-Duty Specification Grade, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.

Overview

15 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy-Duty Specification Grade, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.
15 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Ivory
Also known as: 078477358214, 1201-2IL

Specifications

Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Ivory
Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Poles: 1
Color: Ivory
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)