Locking Switches

54 Found
Leviton

4-Way Switch, Framed Toggle, 15A, 120/277V, Ivory, Side Wired

Item #: 51183
CAT #: 54504-2I
UPC: 078477326503
Sign In or Register to view pricing and more.
Leviton

Single-Pole Locking Toggle Switch, 20A, 120/277V, White, Industrial

Item #: 48964
CAT #: 1221-2WL
UPC: 078477358054
Sign In or Register to view pricing and more.
Leviton

Single-Pole Key Lock Power Switch, 20A, 120/277V, Nickel Plated

Item #: 48187
CAT #: 1221-2KL
UPC: 078477361986
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Extra Heavy Duty Industrial Locking Switch, Single Pole, 20A, Black

Item #: 53211
CAT #: HBL1221L
UPC: 783585431444
Sign In or Register to view pricing and more.
Leviton

3-Way Locking Toggle Switch, 20A, 120/277V, White, Industrial Grade

Item #: 48985
CAT #: 1223-2WL
UPC: 078477358504
Sign In or Register to view pricing and more.
Leviton

Single-Pole Locking Toggle Switch, 20A, 120/277V, Ivory, Industrial

Item #: 49798
CAT #: 1221-2IL
UPC: 078477358023
Sign In or Register to view pricing and more.
Leviton

Single-Pole Locking Toggle Switch, 20A, 120/277V, Brown

Item #: 49822
CAT #: 1221-2L
UPC: 078477358016
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Industrial Series Switches HBL1221LW

Item #: 321715
CAT #: HBL1221LW
UPC: 783585188584
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole, 20A 120/277V AC, Rotary Locking

Item #: 52511
CAT #: HBL1221RKL
UPC: 783585431574
Sign In or Register to view pricing and more.
Leviton

3-Way Key Lock Power Switch, 20A, 120/277V, Nickel Plated

Item #: 257008
CAT #: 1223-2KL
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Toggle Switches, AC, Locking Three Way, 20A 120/277V, Back & Side W

Item #: 53444
CAT #: HBL1223L
UPC: 783585431888
Sign In or Register to view pricing and more.
Leviton

3-Way Locking Toggle Switch, 20A, 120/277V, Gray, Industrial Grade

Item #: 231777
CAT #: 1223-2GL
UPC: 078477358498
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Industrial Series Switches HBL1221LI

Item #: 327562
CAT #: HBL1221LI
UPC: 783585188560
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Toggle Switches, AC, Locking Three Way, 20A 120/277V, Back & Side W

Item #: 327567
CAT #: HBL1223LI
UPC: 783585188621
Sign In or Register to view pricing and more.
Leviton

3-Way Locking Toggle Switch, 20A, 120/277V, Ivory, Industrial Grade

Item #: 49142
CAT #: 1223-2IL
UPC: 078477358481
Sign In or Register to view pricing and more.
Pass & Seymour

20A 120/277VAC B+S WIRE SP LOCK SW GRY

Item #: 113918
CAT #: PS20AC1-L
UPC: 785007195613
Sign In or Register to view pricing and more.
Leviton

4-Way Switch, Framed Toggle, 15A, 120/277V, Ivory, Side Wired

15 Amp, 120/277 Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Item #: 51183
CAT #: 54504-2I
UPC: 078477326503
Sign In or Register to view pricing and more.
Leviton

Single-Pole Locking Toggle Switch, 20A, 120/277V, White, Industrial

20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, White
Item #: 48964
CAT #: 1221-2WL
UPC: 078477358054
Sign In or Register to view pricing and more.
Leviton

Single-Pole Key Lock Power Switch, 20A, 120/277V, Nickel Plated

20 Amp, 120/277 Volt, Key Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Chrome
Item #: 48187
CAT #: 1221-2KL
UPC: 078477361986
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Extra Heavy Duty Industrial Locking Switch, Single Pole, 20A, Black

Extra Heavy Duty Industrial Locking Switch, Single Pole, 20A, 120-277V, Black
Item #: 53211
CAT #: HBL1221L
UPC: 783585431444
Sign In or Register to view pricing and more.
Leviton

3-Way Locking Toggle Switch, 20A, 120/277V, White, Industrial Grade

20 Amp, 120/277 Volt, 3-Way Toggle Locking AC Quiet Switch, Extra Heavy-Duty Specification Grade, Industrial Grade, Self Grounding, Back & Side Wired - White
Item #: 48985
CAT #: 1223-2WL
UPC: 078477358504
Sign In or Register to view pricing and more.
Leviton

Single-Pole Locking Toggle Switch, 20A, 120/277V, Ivory, Industrial

20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding,External Clamp-Type Terminals, Back & Side Wired, Ivory
Item #: 49798
CAT #: 1221-2IL
UPC: 078477358023
Sign In or Register to view pricing and more.
Leviton

Single-Pole Locking Toggle Switch, 20A, 120/277V, Brown

20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Brown
Item #: 49822
CAT #: 1221-2L
UPC: 078477358016
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Industrial Series Switches HBL1221LW

Hubbell Wiring Device Kellems, Switches and Lighting Controls, LockingIndustrial Grade, Toggle Switches, General Purpose AC, Locking SinglePole, 20A 120/277V AC, Back and Side Wired, White Key Guide, Packed withKey
Item #: 321715
CAT #: HBL1221LW
UPC: 783585188584
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole, 20A 120/277V AC, Rotary Locking

HWDK HBL1221RKL SP TOG IND G
Item #: 52511
CAT #: HBL1221RKL
UPC: 783585431574
Sign In or Register to view pricing and more.
Leviton

3-Way Key Lock Power Switch, 20A, 120/277V, Nickel Plated

20 Amp, 120/277 Volt, 3-Way Key Locking Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Nickel Plated
Item #: 257008
CAT #: 1223-2KL
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Toggle Switches, AC, Locking Three Way, 20A 120/277V, Back & Side W

Toggle Switches, AC, Locking Three Way, 20A 120/277V, Back & Side Wired, Black Key Guide, Packed W/ Key
Item #: 53444
CAT #: HBL1223L
UPC: 783585431888
Sign In or Register to view pricing and more.
Leviton

3-Way Locking Toggle Switch, 20A, 120/277V, Gray, Industrial Grade

3-Way Locking Toggle Switch, 20A, 120/277V, Gray, Industrial Grade
Item #: 231777
CAT #: 1223-2GL
UPC: 078477358498
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Industrial Series Switches HBL1221LI

SP TOG IND GRD 20A 120/277V LK IV
Item #: 327562
CAT #: HBL1221LI
UPC: 783585188560
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Toggle Switches, AC, Locking Three Way, 20A 120/277V, Back & Side W

Toggle Switches, AC, Locking Three Way, 20A 120/277V, Back & Side Wired, Ivory Key Guide, Packed W/ Key
Item #: 327567
CAT #: HBL1223LI
UPC: 783585188621
Sign In or Register to view pricing and more.
Leviton

3-Way Locking Toggle Switch, 20A, 120/277V, Ivory, Industrial Grade

20 Amp, 120/277 Volt, Toggle Locking 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.
Item #: 49142
CAT #: 1223-2IL
UPC: 078477358481
Sign In or Register to view pricing and more.
Pass & Seymour

20A 120/277VAC B+S WIRE SP LOCK SW GRY

1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Gray (Key can be removed in both positions)
Item #: 113918
CAT #: PS20AC1-L
UPC: 785007195613
Sign In or Register to view pricing and more.
Page 1 of 4
54 Items found