15A 3W SWITCH, WHEAT

Item #: 674464
Cat #: RE153-WG
UPC: 078477534304
Sign In or Register to view pricing and more.
Documents & Guides
Leviton Renu® Switch RE153-WG for 3-Way Applications, 15A-120/277VAC, in Whispering Wheat

Overview

Leviton Renu® Switch RE153-WG for 3-Way Applications, 15A-120/277VAC, in Whispering Wheat
Renu in a snap! Renu is the smart new line of decorative electrical products from Leviton. Install Renu and get a fresh stylish look, plus the ability to change the color of any Renu device when you update a room. The Renu line includes switches, outlets, GFCIs, dimmers, and sleek, screwless wallplates, available in 20 designer colors to blend in or contrast with your decor. All Renu RE153 3-way switches are shallow in size, self-grounded*, and have Quickwire, back, and side wiring options for fast, easy installation. The selection also includes single-pole and 4-way switches. Use only with Renu wallplates. *When installed in a properly grounded metal wallbox.
Also known as: 078477534304, RE153-WG

Specifications

Material: Polycarbonate, Steel
Type: Dimmer, Residential
Material: Polycarbonate, Steel
Type: Dimmer, Residential

Customer Reviews

No reviews for this product
(0)