Single-Pole Switch, 15A, 120VAC, White, Residential

Item #: 52039
Cat #: RS115W
UPC: 883778100895
Sign In or Register to view pricing and more.
Documents & Guides
Single-Pole Switch, 15 Amp, 120 Volt AC, White, Residential Grade

Overview

Single-Pole Switch, 15 Amp, 120 Volt AC, White, Residential Grade
The Hubbell HUBRS115W toggle switch features a hi-visibility yellow base for easy installation, elongated strap for easier wall box mounting and a tough thermoplastic with ultrasonically welded cover and base.
Also known as: 883778100895, RS115W

Specifications

Volts AC: 120
Poles: 1
Amps: 15
Color: White
Volts AC: 120
Amps: 15
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)