AC Toggle Switch, 15A, 120/277V, White
Item #:
54166
Cat #:
CS115W
UPC:
783585532004
Sign In or Register to view pricing and more.
AC Toggle Switch, 15A, 120/277V, White
Overview
AC Toggle Switch, 15A, 120/277V, White
Hubbell Kellems® HUBCS115W toggle switch features a thread cleaning captive mounting screw, abuse resistant nylon toggle and steel, zinc plated bridge that is corrosion reistant.
Also known as: 783585532004, CS115W
Specifications
Type: | Switch, Toggle |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic |
Color: | White |
Type: | Switch, Toggle |
Poles: | 1 |
Material: | Thermoplastic |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | White |
Customer Reviews
No reviews for this product
(0)