P&S CSB15AC1 15A 120/277VAC B+S WIR

Item #: 115346
Cat #: CSB15AC1
UPC: 785007126006
Sign In or Register to view pricing and more.
Documents & Guides
PAS CSB15AC1 15A 120/277VAC B

Overview

PAS CSB15AC1 15A 120/277VAC B
Also known as: 785007126006, CSB15AC1

Specifications

Type: Switch
Color: Brown, Ivory
Poles: 1
Amps: 15
Mounting: Wall
Type: Switch
Poles: 1
Mounting: Wall
Color: Brown, Ivory
Amps: 15

Customer Reviews

No reviews for this product
(0)