15 Amp Specification Grade Toggle Switches

55 Found
Hubbell-Wiring Kellems

AC Toggle Switch, 15A, 120/277V, White

Item #: 54166
CAT #: CS115W
UPC: 783585532004
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Specification Grade Switch, Single Pole, 15A, Ivory

Item #: 54035
CAT #: CS115I
UPC: 783585901053
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole Switch, 15A, 120/277VAC, White

Item #: 263112
CAT #: 1201W
UPC: 783585835174
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole Switch, 15A, 120/277V, Spec Grade Commercial, White

Item #: 129589
CAT #: CSB115W
UPC: 783585153780
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Switch, Toggle, 3-Way, 15A, 120/277VAC, Ivory

Item #: 53167
CAT #: CS315I
UPC: 783585902050
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Switch, Toggle, 3-Way, 15A, 120/277VAC, White

Item #: 54151
CAT #: CS315W
UPC: 783585532202
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Specification, Commercial Switch, Single Pole, 15A, Ivory

Item #: 54586
CAT #: CSB115I
UPC: 783585153766
Sign In or Register to view pricing and more.
Pass & Seymour

P&S CSB15AC4-W 15A 120/277VAC B+S W

Item #: 115074
CAT #: CSB15AC4-W
UPC: 785007126341
Sign In or Register to view pricing and more.
Pass & Seymour

15A 120/277VAC B+S WIRE COMM SP SW I

Item #: 203982
CAT #: CSB15AC1-I
UPC: 785007126020
Sign In or Register to view pricing and more.
Pass & Seymour

15A 120/277VAC B+S WIRE COMM SP SW W

Item #: 204007
CAT #: CSB15AC1-W
UPC: 785007126044
Sign In or Register to view pricing and more.
Pass & Seymour

P&S CSB15AC4-I 15A 120/277VAC B+S W

Item #: 206114
CAT #: CSB15AC4-I
UPC: 785007126327
Sign In or Register to view pricing and more.
Pass & Seymour

P&S CSB15AC4-LA 15A 120/277VAC B+S

Item #: 115158
CAT #: CSB15AC4-LA
UPC: 785007126334
Sign In or Register to view pricing and more.
Pass & Seymour

15A 120/277VAC B+S WIRE COMM 3W SW W

Item #: 206096
CAT #: CSB15AC3-W
UPC: 785007126242
Sign In or Register to view pricing and more.
Pass & Seymour

15A 120/277VAC B+S WIRE COMM SP SW LA

Item #: 280541
CAT #: CSB15AC1-LA
UPC: 785007126037
Sign In or Register to view pricing and more.
Pass & Seymour

P&S CSB15AC1 15A 120/277VAC B+S WIR

Item #: 115346
CAT #: CSB15AC1
UPC: 785007126006
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SWITCH, SPEC, 3W, 15A 120/277V, BR

Item #: 53995
CAT #: CS315
UPC: 783585902005
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

AC Toggle Switch, 15A, 120/277V, White

AC Toggle Switch, 15A, 120/277V, White
Item #: 54166
CAT #: CS115W
UPC: 783585532004
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Specification Grade Switch, Single Pole, 15A, Ivory

Specification Grade Switch, Single Pole, 15A, 120/277V AC, Side Wired Only, Toggle, Ivory
Item #: 54035
CAT #: CS115I
UPC: 783585901053
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole Switch, 15A, 120/277VAC, White

Single Pole Switch, 15A, 120/277VAC, White.
Item #: 263112
CAT #: 1201W
UPC: 783585835174
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Pole Switch, 15A, 120/277V, Spec Grade Commercial, White

Single Pole Switch, 15A, 120/277V, Spec Grade Commercial, White, Back & Side Wired
Item #: 129589
CAT #: CSB115W
UPC: 783585153780
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Switch, Toggle, 3-Way, 15A, 120/277VAC, Ivory

Switch, Toggle, 3-Way, 15A, 120/277VAC, Ivory
Item #: 53167
CAT #: CS315I
UPC: 783585902050
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Switch, Toggle, 3-Way, 15A, 120/277VAC, White

Switch, Toggle, 3-Way, 15A, 120/277VAC, White
Item #: 54151
CAT #: CS315W
UPC: 783585532202
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Specification, Commercial Switch, Single Pole, 15A, Ivory

Specification Grade Commercial Switch, Single Pole, 15A, 120/277V AC, Ivory
Item #: 54586
CAT #: CSB115I
UPC: 783585153766
Sign In or Register to view pricing and more.
Pass & Seymour

P&S CSB15AC4-W 15A 120/277VAC B+S W

PAS CSB15AC4-W 15A 120/277VAC
Item #: 115074
CAT #: CSB15AC4-W
UPC: 785007126341
Sign In or Register to view pricing and more.
Pass & Seymour

15A 120/277VAC B+S WIRE COMM SP SW I

Construction 1 pole Switch, Back and, Side Wire, 15amp, 120/277 volt, Ivory.
Item #: 203982
CAT #: CSB15AC1-I
UPC: 785007126020
Sign In or Register to view pricing and more.
Pass & Seymour

15A 120/277VAC B+S WIRE COMM SP SW W

Construction 1 pole Switch, Back and, Side Wire, 15amp 120/277 volt, White.
Item #: 204007
CAT #: CSB15AC1-W
UPC: 785007126044
Sign In or Register to view pricing and more.
Pass & Seymour

P&S CSB15AC4-I 15A 120/277VAC B+S W

PAS CSB15AC4-I 15A 120/277VAC
Item #: 206114
CAT #: CSB15AC4-I
UPC: 785007126327
Sign In or Register to view pricing and more.
Pass & Seymour

P&S CSB15AC4-LA 15A 120/277VAC B+S

PAS CSB15AC4-LA 15A 120/277VA
Item #: 115158
CAT #: CSB15AC4-LA
UPC: 785007126334
Sign In or Register to view pricing and more.
Pass & Seymour

15A 120/277VAC B+S WIRE COMM 3W SW W

Construction 3way Switch, Back and, Side Wire, 15amp 120/277volt, White.
Item #: 206096
CAT #: CSB15AC3-W
UPC: 785007126242
Sign In or Register to view pricing and more.
Pass & Seymour

15A 120/277VAC B+S WIRE COMM SP SW LA

Construction 1pole Switch, Back and, Side Wire, 15amp 120/277volt, Light Almond.
Item #: 280541
CAT #: CSB15AC1-LA
UPC: 785007126037
Sign In or Register to view pricing and more.
Pass & Seymour

P&S CSB15AC1 15A 120/277VAC B+S WIR

PAS CSB15AC1 15A 120/277VAC B
Item #: 115346
CAT #: CSB15AC1
UPC: 785007126006
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SWITCH, SPEC, 3W, 15A 120/277V, BR

Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Three Way, 15A 120/277V AC, Side Wired, Brown
Item #: 53995
CAT #: CS315
UPC: 783585902005
Sign In or Register to view pricing and more.
Page 1 of 4
55 Items found