Single-Pole Toggle Switch, 20A, 120/277V, Brown, Modular, Lev-Lok

Item #: 490223
Cat #: M1221-L
UPC: 078477495155
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Single-Pole AC Tamper-Resistant Key Toggle Switch, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular – Brown

Overview

20 Amp, 120/277 Volt, Single-Pole AC Tamper-Resistant Key Toggle Switch, Extra Heavy Duty Specification Grade, Self Grounding, Lev-Lok Modular – Brown
20 Amp, 120 Volt, Lev-Lok Switch, Large Toggle, Quiet Single-Pole, Blue
Also known as: 078477495155, M1221-L

Specifications

Horsepower: 1, 2
Color: Brown
Type: Modular Toggle Switch
Mounting: Box
Amps: 20
Poles: 1
Material: Nylon
NEMA Configuration: WD-1, WD-6
Horsepower: 1, 2
Type: Modular Toggle Switch
Amps: 20
Material: Nylon
Color: Brown
Mounting: Box
Poles: 1
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)