Blank Wallplate, 1-G, Thermoset, Standard, Ivory

Item #: 31367
Cat #: 86014
UPC: 078477151396
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Ivory

Overview

1-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Ivory
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477151396, 86014

Specifications

Type: Blank Plate, Standard
Size: Standard
Mounting: Box
Material: Plastic
Gangs: 1
Color: Ivory
Type: Blank Plate, Standard
Mounting: Box
Gangs: 1
Size: Standard
Material: Plastic
Color: Ivory

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 10/21/2011
IVORY BLANK PLATE
EXCELLENT PRODUCT WELL PRICED