Six Port Frame, Gray

Item #: 598698
Cat #: CA-6PF-GR
UPC: 027557061919
Sign In or Register to view pricing and more.
Documents & Guides
Frame, Lutron, Claro, Field Customizable, Multi-port, Special Features: With Matching Blanks, 1.45 Inch Width X 4.059 Inch Height, Gray, Designer Style, Gloss Finish, 6 Ports

Overview

Frame, Lutron, Claro, Field Customizable, Multi-port, Special Features: With Matching Blanks, 1.45 Inch Width X 4.059 Inch Height, Gray, Designer Style, Gloss Finish, 6 Ports
Claro 6-Port Frame, Gloss, field customizable in gray
Also known as: 027557061919, CA-6PF-GR

Specifications

Type: Blank, Cover, 6 Port, 1-Gang
Mounting: Surface
Color: Gray
Gangs: 1
Type: Blank, Cover, 6 Port, 1-Gang
Color: Gray
Mounting: Surface
Gangs: 1

Customer Reviews

No reviews for this product
(0)