Blank Wallplate, 2-Gang, Nylon, White *** Discontinued ***
Item #:
34279
Cat #:
NP23W
UPC:
883778102974
Sign In or Register to view pricing and more.
Documents & Guides
Blank Wallplate, 2-Gang, Nylon, White, Box Mount *** Discontinued ***
Overview
Blank Wallplate, 2-Gang, Nylon, White, Box Mount *** Discontinued ***
The Hubbell HUBNP23W cover is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778102974, NP23W
Specifications
Type: | Blank, Cover, 2-Gang |
Gangs: | 2 |
Size: | Standard |
Mounting: | Box |
Color: | White |
Material: | Nylon |
Type: | Blank, Cover, 2-Gang |
Size: | Standard |
Color: | White |
Gangs: | 2 |
Mounting: | Box |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)