WALLPLATE, 2-G, 2 STRP MT BLANK, IV

Item #: 34357
Cat #: NP24I
UPC: 883778103285
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 2) Blank, Strap Mount, Ivory

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 2) Blank, Strap Mount, Ivory
Also known as: 883778103285, NP24I

Specifications

Mounting: Strap
Type: Blank Plate
Gangs: 2
Size: Standard
Material: Stainless Steel
Color: Ivory
Mounting: Strap
Gangs: 2
Material: Stainless Steel
Type: Blank Plate
Size: Standard
Color: Ivory

Customer Reviews

No reviews for this product
(0)