Blank Wallplate, 2-Gang, Nylon, Ivory, Standard, Box Mount

Item #: 28883
Cat #: 80725-I
UPC: 078477494509
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Ivory.

Overview

2-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Ivory.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477494509, 80725-I

Specifications

Type: Blank Plate, Standard
Gangs: 2
Size: Standard
Mounting: Box
Material: Thermoplastic, Nylon
Color: Ivory
Type: Blank Plate, Standard
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 2
Mounting: Box
Color: Ivory

Customer Reviews

No reviews for this product
(0)