Blank Wallplate, 4-Gang, Standard, Nylon, Ivory, Box Mount *** Discontinued ***

Item #: 84705
Cat #: NP43I
UPC: 883778103124
Sign In or Register to view pricing and more.
Documents & Guides
Blank Wallplate, 4-Gang, Standard, Nylon, Ivory, Box Mount *** Discontinued ***

Overview

Blank Wallplate, 4-Gang, Standard, Nylon, Ivory, Box Mount *** Discontinued ***
Also known as: 883778103124, NP43I

Specifications

Type: Blank, Cover, 4-Gang
Size: Standard
Mounting: Box
Color: Ivory
Gangs: 4
Material: Nylon
Type: Blank, Cover, 4-Gang
Mounting: Box
Gangs: 4
Size: Standard
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)