WALLPLATE, 2-G, 1) DEC 1) BLNK, LA

Item #: 564598
Cat #: NP1326LA
UPC: 883778118555
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) Decorator 1) Blank, Light Almond

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) Decorator 1) Blank, Light Almond
Also known as: 883778118555, NP1326LA

Specifications

Type: Combination Plate, Blank Plate, GFCI, Decora
Color: Light Almond
Gangs: 2
Size: Standard
Mounting: Box
Material: Nylon
Type: Combination Plate, Blank Plate, GFCI, Decora
Gangs: 2
Mounting: Box
Color: Light Almond
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)