WALLPLATE, 2-G, 1) DUP 1) BLANK, WH

Item #: 332935
Cat #: NP138W
UPC: 883778104336
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) Duplex 1) Blank, White

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 2-Gang, 1) Duplex 1) Blank, White
Also known as: 883778104336, NP138W

Specifications

Type: Combination Plate, Blank Plate, Duplex
Gangs: 2
Size: Standard
Mounting: Box
Color: White
Material: Nylon
Type: Combination Plate, Blank Plate, Duplex
Size: Standard
Color: White
Gangs: 2
Mounting: Box
Material: Nylon

Customer Reviews

No reviews for this product
(0)