Combo Wallplate, 2-Gang, Blank/Duplex, Thermoset, Brown, Standard

Item #: 15068
Cat #: 85008
UPC: 078477781036
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, Thermoset, Box Mount - Brown

Overview

2-Gang, 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, Thermoset, Box Mount - Brown
2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, Thermoset, Box Mount, Brown
Also known as: 078477781036, 85008

Specifications

Type: Combination Plate, Blank Plate, Duplex
Color: Brown
Gangs: 2
Size: Standard
Mounting: Box
Material: Plastic
Type: Combination Plate, Blank Plate, Duplex
Gangs: 2
Mounting: Box
Color: Brown
Size: Standard
Material: Plastic

Customer Reviews

No reviews for this product
(0)