Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, White, Standard

Item #: 190523
Cat #: NP113W
UPC: 883778104411
Sign In or Register to view pricing and more.
Documents & Guides
Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, White, Standard, Box Mount

Overview

Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, White, Standard, Box Mount
Also known as: 883778104411, NP113W

Specifications

Type: Toggle Switch, Combination, Combination Plate, Wallplate, Blank Plate, 2-Gang
Gangs: 2
Size: Standard
Mounting: Box
Color: White
Material: Nylon
Type: Toggle Switch, Combination, Combination Plate, Wallplate, Blank Plate, 2-Gang
Size: Standard
Color: White
Gangs: 2
Mounting: Box
Material: Nylon

Customer Reviews

No reviews for this product
(0)