Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, Ivory, Standard

Item #: 25660
Cat #: 80706-I
UPC: 078477978795
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Ivory.

Overview

2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Ivory.
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Ivory
Also known as: 078477978795, 80706-I

Specifications

Type: Toggle Switch, Combination Plate, Blank Plate
Mounting: Strap
Gangs: 2
Size: Standard
Material: Thermoplastic, Nylon
Color: Ivory
Type: Toggle Switch, Combination Plate, Blank Plate
Gangs: 2
Material: Thermoplastic, Nylon
Mounting: Strap
Size: Standard
Color: Ivory

Customer Reviews

No reviews for this product
(0)