Wallplate, 2-Gang, Toggle/Blank, Nylon, White
Item #:
115904
Cat #:
TP113-W
UPC:
785007275322
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall Plate, 2-Gang, Combination, (1) Blank, (1) Toggle, Nylon, Standard Size, Box Mount, White.
Overview
Wall Plate, 2-Gang, Combination, (1) Blank, (1) Toggle, Nylon, Standard Size, Box Mount, White.
Also known as: 785007275322, TP113-W
Specifications
Type: | Wallplate |
Gangs: | 2 |
Material: | Thermoplastic |
Color: | White |
Mounting: | Wall |
Type: | Wallplate |
Material: | Thermoplastic |
Mounting: | Wall |
Gangs: | 2 |
Color: | White |
Customer Reviews
No reviews for this product
(0)