Combo Wallplate, 2-Gang, Duplex/Decora-GFCI, Stainless Steel
Item #:
33490
Cat #:
SS826
UPC:
883778201325
Sign In or Register to view pricing and more.
Documents & Guides
Combo Wallplate, 2-Gang, Duplex/Decora-GFCI, Stainless Steel
Overview
Combo Wallplate, 2-Gang, Duplex/Decora-GFCI, Stainless Steel
The Hubbell HUBSS826 wallplate is non-magnetic and corrosion resistant. A protective plastic film helps to prevent scratches and damage.
Also known as: 883778201325, SS826
Specifications
Type: | Combination, Wallplate, 2-Gang |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Material: | Steel |
Color: | Stainless |
Type: | Combination, Wallplate, 2-Gang |
Mounting: | Device |
Material: | Steel |
Gangs: | 2 |
Size: | Standard |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)