Combo Wallplate, 2-Gang, Duplex/Decora-GFCI, Nylon, Black Standard

Item #: 25270
Cat #: 80746-E
UPC: 078477981450
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.

Overview

2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.
2-Gang 1-Duplex Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Black
Also known as: 078477981450, 80746-E

Specifications

Type: Combination Plate, GFCI, Duplex, Decora
Gangs: 2
Mounting: Device
Size: Standard
Color: Black
Material: Thermoplastic, Nylon
Type: Combination Plate, GFCI, Duplex, Decora
Mounting: Device
Color: Black
Gangs: 2
Size: Standard
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)