Comb. Wallplate, 2-Gang, Duplex/Decora, Nylon, Lt Almond, Standard

Item #: 144263
Cat #: 80746-T
UPC: 078477277249
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.

Overview

2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.
2-Gang 1-Duplex Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Light Almond
Also known as: 078477277249, 80746-T

Specifications

Type: Combination Plate, GFCI, Duplex, Decora
Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Combination Plate, GFCI, Duplex, Decora
Gangs: 2
Size: Standard
Color: Light Almond
Mounting: Device
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)