Comb. Wallplate, 4-Gang, (3) Toggle, (1) Decora, Thermoset, White

Item #: 13023
Cat #: P326-W
UPC: 078477827536
Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, 3-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White

Overview

4-Gang, 3-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White
Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477827536, P326-W, toggle toggle toggle decora

Specifications

Mounting: Device
Material: Plastic
Color: White
Gangs: 4
Mounting: Device
Color: White
Material: Plastic
Gangs: 4

Customer Reviews

No reviews for this product
(0)