2-Gang MASQUE® 2000 Wallplate, Duplex/Toggle, White

Item #: 417834
Cat #: 2400W
UPC: 092326100281
Sign In or Register to view pricing and more.
Documents & Guides
TYM 2400W 2G MASQUE 2000 WALL

Overview

TYM 2400W 2G MASQUE 2000 WALL
Also known as: 092326100281, 2400W

Specifications

Mounting: Device
Material: Plastic
Color: White
Standards: California Proposition 65
Mounting: Device
Color: White
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)