Trademaster Plate, 2 Gang, White

Item #: 116722
Cat #: TP18-W
UPC: 785007274899
Sign In or Register to view pricing and more.
Documents & Guides
Trademaster Plate, 2 Gang, 1 Toggle, 1 Duplex, White

Overview

Trademaster Plate, 2 Gang, 1 Toggle, 1 Duplex, White
Also known as: 785007274899, TP18-W

Specifications

Type: Toggle Switch, Combination Plate, Wallplate, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Color: White
Material: Nylon/Plastic
Type: Toggle Switch, Combination Plate, Wallplate, Duplex
Mounting: Device
Color: White
Gangs: 2
Size: Standard
Material: Nylon/Plastic

Customer Reviews

No reviews for this product
(0)