Combination Wallplate, 2-Gang, Toggle/Duplex, Nylon, Red, Standard
Item #:
491904
Cat #:
80705-R
UPC:
078477120286
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Red.
Overview
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Red.
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Red
Also known as: 078477120286, 80705-R
Specifications
Type: | Toggle Switch, Combination Plate, Duplex |
Color: | Red |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Material: | Nylon |
Type: | Toggle Switch, Combination Plate, Duplex |
Gangs: | 2 |
Size: | Standard |
Color: | Red |
Mounting: | Device |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)