Combo Wallplate, 2-Gang, Toggle/Duplex, Nylon, Lt Almond Standard

Item #: 127754
Cat #: 80705-T
UPC: 078477277164
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.

Overview

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Light Almond
Also known as: 078477277164, 80705-T

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Toggle Switch, Combination Plate, Duplex
Gangs: 2
Size: Standard
Color: Light Almond
Mounting: Device
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)