Combo Wallplate, 2-Gang, Toggle/Duplex, Themoset, Ivory, Standard

Item #: 29278
Cat #: 86005
UPC: 078477151365
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory.

Overview

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory.
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Also known as: 078477151365, 86005

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: Ivory
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Material: Plastic
Gangs: 2
Size: Standard
Color: Ivory

Customer Reviews

No reviews for this product
(0)