Comb. Wallplate, 3-Gang, (2) Toggle, (1) Duplex, Themoset, White

Item #: 5879
Cat #: 88021
UPC: 078477444405
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White.

Overview

3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White.
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount, White
Also known as: 078477444405, 88021

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Mounting: Device
Size: Standard
Material: Plastic
Color: White
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Material: Plastic
Gangs: 3
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)